Beli ac duct di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PM Kabel DuctDeskripsi:Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.atribut:
- Height (mm): 16
- Length (cm): 200
- TRUSCO Wiring DuctDeskripsi:> Suitable for floor wiring work such as telephone, wiring of various OA equipment.> To protect the wiring on the floor.atribut:
- Material: Vinyl chloride (PVC)
- Length (m): 1
- MIRAI Plastic DuctDeskripsi:-Since the base has nail holes for the center display, you can easily fix it by driving nails.
- PITHON PVC Cable Duct with Slotatribut:
- Length (m): 1.7
- Color: Grey
- PM Kabel Duct PVCDeskripsi:PVC Cable Duct- Digunakan sebagai pelindung kabel dan tempat tarikan kabel pada panel listrik atau bangunan agar terlihat rapi- PM electric menyediakan solusi cable duct premium, dengan spesifikasi sebagai berikut :- Bahan PVC superior high impact- Max Temperature 85°C- Panjang 2m- Ketebalan cable duct : 1.5mm- Fire Retardant
- MASARU MK DuctDeskripsi:-Can be used for organizing and protecting all wiring such as OA equipment and LAN construction works.-As the cover and the base are insertion type which is easy to detach, installation is easy and maintenance can also be easily performed.-Made of hardnes
- MIRAI Cable CarrierDeskripsi:-A resin pulley for messenger wires.-Easy to install.-Easy to expand or relocate.
- TRUSCO Wiring DuctDeskripsi:-Optimum for floor wiring work including wiring for telephones and various OA equipment.-Since its inclination is gentle, it does not become an obstacle to the passage of trolley and person.-To protect the wiring on the floor.atribut:
- Applicable Cable: VVF1.6x2Cx2 stripes
- Thickness: 13mm
- WidthxLength: 60mmx1m
- Internal Dimensions: 30mm
- PITHON PVC Cable Duct without Slotatribut:
- Length (m): 1.7
- Legrand Universal Trunkingatribut:
- Storage Temperature (°C): -25-60
- Impact Protection (IK): IK07
- Color: White
- Operating/Setting Temperature (°C): -5-60
- Material Quality: Polyvinyl chloride (PVC)
- Halogen Free: No
- MASARU Mk DuctDeskripsi:-Can be used for organizing and protecting all wiring such as OA equipment and LAN construction works.-As the cover and the base are insertion type which is easy to detach, installation is easy and maintenance can also be easily performed.-Made of hardnes
- INABA DENKO Wall InletDeskripsi:Every Wall Inlet Type is Provided With a Protruding Pin on The inside Surface of The Cover Which Can Be Aligned With a Hole in The Cover of Slimduct SD to Prevent The Duct Cover From Sliding Down When It is Mounted Vertically. Except The Size 140.
- INABA DENKO Ducts for Air ConditionerDeskripsi:-Slim duct SD series that leads the air conditioning piping decorative cover with excellent basic performance and many variations.atribut:
- Color: Ivory
- Dimension B: 74mm
- Material: Polyvinyl Chloride (PVC)
- Dimension A (mm): 109
- Dimensions c: 151mm
Daftar Harga ac duct Terbaru March 2026
| PM Kabel Duct | Rp15.900 |
| KOWA Wiring Duct | Rp999.900 |
| TRUSCO Wiring Duct | Rp129.900 |
| MIRAI Plastic Duct | Rp26.900 |
| PITHON PVC Cable Duct with Slot | Rp19.900 |
| PM Kabel Duct PVC | Rp22.900 |
| MASARU MK Duct | Rp419.900 |
| MIRAI Cable Carrier | Rp189.900 |
| TRUSCO Wiring Duct | Rp149.900 |
| PITHON PVC Cable Duct without Slot | Rp21.900 |
Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)